Beli screw clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sakagami Wiper Seal PDU Type
    Mulai

    Rp10.900

    Sakagami Wiper Seal PDU Type
    Deskripsi:
    PDU-Packings, two-in-one packing & wiper, allow compacter cylinder designs.Remarks- Packings should be installed in the direction specified on the above schematic.
    atribut:
    • Pressure (MPa): 1
    • Temperature Range (°C): -15 to 60
    • Maximum Speed (m/s): 1
  2. TOYO Hoist Screw Cam Clamp (Klem Besi Lifting)
    Mulai

    Rp2.499.900

    TOYO Hoist Screw Cam Clamp (Klem Besi Lifting)
    Deskripsi:
    Screw Cam Clamp ini memiliki model penarik vertikal maupun horizontal, berbahan baja kuat yang memiliki kapasitas 500 kg – 6.000 kg. Penjepit sekrup menawarkan banyak kemungkinan aplikasi. Alat ini sangat berguna untuk mengangkat, memutar dan menarik pelat baja, girder dan konstruksi baja.Spindel juga sekrup dapat ditutup hanya dengan memutar menggunakan jari. Setelah klem sekrup dikencangkan dan pengangkatan dimulai, sistem klem pas yang berporos menghasilkan aksi pengereman dan penjepitan terhadap material, menahannya dengan aman dan presisi. Permukaan dan tingkat kekerasan material tidak melebihi tingkat kekerasan HRC 50.
  3. Deli Heavy Duty F Clamp (Klem F)
    Mulai

    Rp50.900

    Deli Heavy Duty F Clamp (Klem F)
    atribut:
    • Package Type: Sliding Card
    • Main Material: A3 Steel
  4. SUPER TOOL Screw Cam Clamp Universal Type (Klem Besi Lifting)
    Mulai

    Rp3.399.900

    SUPER TOOL Screw Cam Clamp Universal Type (Klem Besi Lifting)
    Deskripsi:
    Screw Camp Clamp (Universal Type).
    atribut:
    • Capacity (t): 0.75
    • Clamp Range (mm): 0 to 22
  5. Eagle Clamp Screw Clamp (Lifted In All Directions) (Klem Catok / Klem Penjepit)
    Mulai

    Rp10.999.900

    Eagle Clamp Screw Clamp (Lifted In All Directions) (Klem Catok / Klem Penjepit)
    Deskripsi:
    Lifting, carrying, hanging, reversing, rotating, welding, assembling, building, mounting, pressing, bending, hanging piece, tension piece, safety band mounting piece.
  6. CIG Eye Wash (Pencuci Mata)
    Mulai

    Rp8.999.900

    CIG Eye Wash (Pencuci Mata)
    Deskripsi:
    CIG Portable Eyewash with ANSI Z358.1-2014 certification, which has a water capacity of 60/16 (L/Gal) with a flushing time of 15 minutes. Pull the strap to use this eyewash.
    atribut:
    • Material: PE
    • Water Capacity (L): 60
    • Flow Speed (L/minute): 2.6
    • Flushing Time (minute): 15
    • Packing Size (HxWxD) (mm): 436×750×435
    • Standard: ANSI Z358.1 AS 4775 CE
  7. TRUSCO C-Clamp (bar code type) (Klem C)
    Mulai

    Rp279.900

    TRUSCO C-Clamp (bar code type) (Klem C)
    Deskripsi:
    Usage:Caulking for wall and tile
  8. TRUSCO C-Clamp (Klem C)
    59%
    Mulai

    Rp689.900

    TRUSCO C-Clamp (Klem C)
    Deskripsi:
    Cannot be used as impact wrench.
  9. Indorack Stop Kontak PDU 8-Gang (Power Distribution Unit)
    Mulai

    Rp589.900

    Indorack Stop Kontak PDU 8-Gang (Power Distribution Unit)
    atribut:
    • Input Terminal: DIN49441
    • Material: Alumunium
  10. SUPER TOOL C-Clamp (Klem C)
    51%
    Mulai

    Rp429.900

    SUPER TOOL C-Clamp (Klem C)
    Deskripsi:
    -The jaw depth is large, so you can tighten the depth deeply.-Can be done the last tightening by wrenches because of the hexagonal head.-Adapter(movable jaw at the tip of the screw) can be replaced.
  11. Sumo Forklift Drum Positioner (Pengangkut Drum)
    Mulai

    Rp7.099.900

    Sumo Forklift Drum Positioner (Pengangkut Drum)
    atribut:
    • Max. Fork (WxDia.) (mm): 140x50
  12. WILTON C-Clamp (Klem C)
    Mulai

    Rp449.900

    WILTON C-Clamp (Klem C)
    Deskripsi:
    These C-clamps are made of ferrous metals and have a fixed frame, single spindle, and single anvil to hold workpieces. They range from light-duty units with low clamping force for holding delicate materials to extra-heavy-duty units with high clamping force for use as bridge clamps that are left in place and set into concrete for pillars and overpasses.
    atribut:
    • Number of Anvils: 1
    • Number of Spindles: 1
    • Release Mechanism: Standard Thread
    • Spindle Material: Steel
  13. Chicago Pneumatic Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp7.099.900

    Chicago Pneumatic Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    Compact pistol-grip air-powered impact wrenches (sometimes called stubby wrenches) have a shorter front-to-back length than standard pistol-grip impact wrenches, allowing for access to tight spaces. They have higher torque and larger drive sizes than inline impact wrenches, but often have lower torque than full-size tools. The pistol grip has a trigger that is pressed to activate the wrench. Pistol grips provide ergonomic handling when working on vertical surfaces from the user's waist to chest, horizontal surfaces at mid-thigh or lower, and horizontal surfaces directly overhead. 
Daftar Harga screw clamp Terbaru October 2026
Eagle Clamp Screw ClampRp7.299.900
Sakagami Wiper Seal PDU TypeRp10.900
SUPER TOOL Screw Cam Clamp (Double Eyes Type)Rp5.799.900
TOYO Hoist Screw Cam Clamp (Klem Besi Lifting)Rp2.499.900
SUPER TOOL Screw Cam Clamp (Klem C)Rp3.099.900
Deli Heavy Duty F Clamp (Klem F)Rp50.900
SUPER TOOL Screw Cam Clamp Universal Type (Klem Besi Lifting)Rp3.399.900
Eagle Clamp Screw Clamp (Lifted In All Directions) (Klem Catok / Klem Penjepit)Rp10.999.900
CIG Eye Wash (Pencuci Mata)Rp8.999.900
Aegis Filter Fuel Filter Automotive Diesel (Saringan Bahan Bakar Kendaraan)Rp21.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)